Shop All Machine Screws
Midwest Fastener
#10-32 x 2-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 50 PK
Mfr # 50686
Zoro # G102523886
product price: $15.99
/pk 50, $0.32/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-32
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 50686
- Zoro # G102523886
- UPC # 738287506860
- Country of Origin Thailand
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Nylon (WDK8NT)
- ZORO SELECT Wing Nut, 3/8"-24, Steel, Zinc Plated, 0.79 in Ht, 1.44 in Max Wing Span, 25 PK (U16251.037.0001)
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 2-1/2 (U39002.409.0250)
- HERITAGE Clevis Pin, 1-3/8" x 6", MCS PL (CLP-1375-6000)
- MIDWEST FASTENER #10-32 x 2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07127)
- MIDWEST FASTENER #10-32 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 20 PK (67904)
- MIDWEST FASTENER #10-32 x 1-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 20 PK (67905)
- MIDWEST FASTENER #8-32 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07333)
- MIDWEST FASTENER #8-32 x 2-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (54732)
- MIDWEST FASTENER #3-48 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (930475)
- USA INDUSTRIALS #4-40 x 1 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-338)
- Midwest Fastener Machine Screws