Shop All Machine Screws
Midwest Fastener
#10-32 x 2-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 10 PK
Mfr # 33178
Zoro # G602523881
product price: $4.29
/pk 10, $0.43/ea
Sold in multiples of 3 for $12.87
$12.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Black Oxide
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33178
- Zoro # G602523881
- UPC # 738287331783
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 2 in L, Stainless Steel Plain, 1/4" Hex W (FC2128-632-SS)
- PRO-FIT L-Hook, 50 PK (1/2X12)
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 25 PK (33162)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 1-1/4 in Shank, 1 in ID, Steel, Plain (K2023-SS)
- MIDWEST FASTENER #10-32 x 1-1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 15 PK (33175)
- MIDWEST FASTENER #8-32 x 1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 30 PK (33152)
- MIDWEST FASTENER 1/4"-20 x 2 in Phillips Pan Machine Screw, Black Oxide Steel, 10 PK (33186)
- MIDWEST FASTENER #4-40 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 40 PK (77428)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 20 PK (36165)
- MIDWEST FASTENER 1/4"-20 x 2 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (54746)
- MIDWEST FASTENER #10-32 x 2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07127)
- Midwest Fastener Machine Screws