Shop All Set Screws
Midwest Fastener
#10-32 x 1/4" Steel Fine Thread Slotted Headless Set Screws 20PK
Mfr # 71556
Zoro # G102511371
product price: $6.75
/pk 20, $0.34/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size #10-32
- Material Steel
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 71556
- Zoro # G102511371
- UPC # 738287715569
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | #10-32 |
Overall Length | 1/4 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Slotted |
Material | Steel |
Item | Set Screw |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51410.037.0005)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 2300 PK (FNWIS02501250-2300BX)
- ZORO SELECT Spring P, HD Coiled, 5/32x1,3100lb, PK25 (U51431.015.0100)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.500x3 1/2 L, PK10 (WWG-CLP-225)
- MIDWEST FASTENER #4-40 x 5/16" Steel Coarse Thread Hex Socket Headless Set Screws 25PK (70744)
- MIDWEST FASTENER 1/2"-20 x 1/2" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 5PK (38935)
- MIDWEST FASTENER #6 Dia., Steel, 10 PK (930627)
- MIDWEST FASTENER 5/8"-11 x 2" Steel Coarse Thread Hex Socket Headless Set Screws 2PK (70826)
- MIDWEST FASTENER 5/16"-18 x 1/2" Steel Coarse Thread Square Head Set Screws 10PK (60585)
- MIDWEST FASTENER 1/2"-13 x 1-1/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 3PK (33875)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x3, PK50 (SHSSI0250300-050P)
- Midwest Fastener Set Screws