Shop All Machine Screws
Midwest Fastener
#10-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 53716
Zoro # G802524107
product price: $5.45
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-32
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 53716
- Zoro # G802524107
- UPC # 738287537161
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-5/8 in, Stainless Steel Phillips Drive, 50 PK (53713)
- SENCO Wood Screw, #8, 2-1/2 in, Zinc Yellow Stainless Steel Square Drive, 1000 PK (08F250YK)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (310806HMA)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #8 Stainless Steel, Plain Finish, 100 PK (U51350.016.0001)
- MIDWEST FASTENER #10-32 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07354)
- MIDWEST FASTENER #10-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07350)
- MIDWEST FASTENER #10-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 40 PK (77501)
- MIDWEST FASTENER #10-32 x 3-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 15 PK (68287)
- MIDWEST FASTENER #6-32 x 2 in Phillips Round Machine Screw, Zinc Plated Steel, 30 PK (63587)
- MIDWEST FASTENER #12-24 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (32044)
- MIDWEST FASTENER 1/4"-20 x 3 in Phillips Pan Machine Screw, Plain Stainless Steel, 8 PK (63771)
- Midwest Fastener Machine Screws