Shop All Knobs
Midwest Fastener
#10-32 x 13/16" Black Heat Resistant Plastic Fine Thread Round Knobs 4PK
Mfr # 77966
Zoro # G202527814
product price: $9.99
/pk 4, $2.50/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter #10
- Finish Black
- Material Heat Resistant Plastic
- Style Threaded
- Thread Size 32 (Fine)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 77966
- Zoro # G202527814
- UPC # 738287779660
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | #10 |
Thread Size | 32 (Fine) |
Length 1 | 13/16" |
Details
Finish | Black |
Material | Heat Resistant Plastic |
Style | Threaded |
Application | Pots and Appliances |
Type | Knob |
Shape | Round |
Description
A knob is a rounded handle that one pulls or twists to open doors or drawers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Tool Apron, Tool Vest, Black/Yellow/Gray, Polyester, 16 Pockets (FMST530201)
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal, Rx+ Series (28281RPB113505)
- EAGLE TOOL US Fiberglass Wire Fishing Rods, 16 ft. (ETF25016)
- TEKTON 3/8 Inch Drive x 11/16 Inch 6-Point Socket (SHD12017)
- MIDWEST FASTENER 1/4"-20 x 1-3/4" Black Plastic Coarse Thread Fluted Knobs 3PK (78104)
- MIDWEST FASTENER 5/16"-18 x 1-3/4" Black Plastic Coarse Thread 3-Prong Knobs 4PK (78163)
- MIDWEST FASTENER 5/16"-18 x 1-3/4" Black Plastic Coarse Thread Fluted Knobs 4PK (78165)
- MIDWEST FASTENER #8-32 x 3/4" Black Plastic Coarse Thread Knurled Knobs 4PK (78121)
- MIDWEST FASTENER 1/4" Black Plastic Flowerette Thumb Screw Knobs 4PK (70921)
- MIDWEST FASTENER #10-24 x 1-1/4" Black Plastic Coarse Thread Ball Knobs 4PK (78061)
- J.W. WINCO GN6336.4-ST-63-M12-40 Star Knob (6336.4-ST-63-M12-40)
- Midwest Fastener Knobs