Shop All Machine Screws
Midwest Fastener
#10-32 x 1/2 in Slotted Round Machine Screw, Plain Brass, 24 PK
Mfr # 61452
Zoro # G202525780
original price:
$7.69
5% off
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Brass
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 61452
- Zoro # G202525780
- UPC # 738287614527
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 28 Degrees, 500 PK (A238X113R/28)
- ZORO SELECT Flat Washer, Fits Bolt Size M18 , Steel Black Oxide Finish, 25 PK (M38100.180.0001)
- VAST Spring Nut, 7/8"-9, 100 PK (V200 7/8-100)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0120 In (22350)
- MIDWEST FASTENER #6-32 x 1 in Slotted Round Machine Screw, Plain Brass, 36 PK (62014)
- MIDWEST FASTENER #4-40 x 1/4 in Slotted Round Machine Screw, Plain Brass, 60 PK (62172)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Slotted Round Machine Screw, Plain Brass, 20 PK (61041)
- MIDWEST FASTENER M4-0.70 x 50 mm Phillips Flat Machine Screw, Plain Stainless Steel, 10 PK (34767)
- MIDWEST FASTENER M8-1.25 x 20 mm Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (31262)
- MIDWEST FASTENER #10-32 x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 24 PK (67902)
- ZORO SELECT 1/4"-20 x 5/8 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51110.025.0062)
- Midwest Fastener Machine Screws