Shop All Machine Screws
Midwest Fastener
#10-32 x 1/2 in Phillips Truss Machine Screw, Plain Stainless Steel, 12 PK
Mfr # 33906
Zoro # G602524840
product price: $3.79
/pk 12, $0.32/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- System of Measurement Inch
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33906
- Zoro # G602524840
- UPC # 738287339062
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0100x2 ID, Brn, Pk10 (44862)
- SUBURBAN BOLT AND SUPPLY U-Drive Screw, #6 Thread Size, Round, Steel, 3/8 in Lg (A0150080024)
- BOSTITCH Collated Roofing Nail, 1-3/4 in L, 14 ga, Galvanized, Full Round Head, 15 Degrees (CR5DGAL)
- ZORO SELECT Fully Threaded Rod, M10-1.5mm, 1 m, Steel, Class 8.8, Plain Finish (M20220.100.1000)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Phillips Truss Machine Screw, Plain Stainless Steel, 8 PK (33915)
- MIDWEST FASTENER #8-32 x 1/2 in Phillips Truss Machine Screw, Plain Stainless Steel, 15 PK (33892)
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Truss Machine Screw, Plain Stainless Steel, 12 PK (33901)
- MIDWEST FASTENER 3/16"-24 x 6 in Slotted Round Machine Screw, Zinc Plated Steel, 8 PK (60123)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01985)
- MIDWEST FASTENER #8-32 x 3-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 5 PK (39905)
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 50 PK (U51122.025.0125)
- Midwest Fastener Machine Screws