Shop All Machine Screws
Midwest Fastener
#10-32 x 1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 25 PK
Mfr # 33172
Zoro # G802523704
product price: $4.59
/pk 25, $0.18/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Black Oxide
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33172
- Zoro # G802523704
- UPC # 738287331721
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Framing Nail, 1-1/2 in L, Polymer Coated, Flat Head, 35 Degrees, 1000 PK (PT-MC14815-1M)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in Length, 100 PK (U51050.019.0225)
- ZORO SELECT M18-2.50 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 10 PK (M07400.180.0050)
- TAMPER-PRUF SCREWS 1/4"-20 x 2-1/2 in Torx Button Machine Screw, Zinc Plated Steel, 25 PK (400440)
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK (33163)
- MIDWEST FASTENER #10-24 x 2 in Phillips Pan Machine Screw, Black Oxide Steel, 12 PK (33167)
- MIDWEST FASTENER #10-24 x 2-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 10 PK (33168)
- MIDWEST FASTENER 5/16"-18 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (54752)
- MIDWEST FASTENER #10-24 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07673)
- MIDWEST FASTENER #10-24 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 50 PK (50693)
- USA INDUSTRIALS #4-40 x 1/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-330)
- Midwest Fastener Machine Screws