Shop All Machine Screws
Midwest Fastener
#10-32 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 40 PK
Mfr # 77322
Zoro # G202525704
product price: $3.95
/pk 40, $0.10/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-32
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 77322
- Zoro # G202525704
- UPC # 738287773224
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, M2.5-0.45, 18-8 Stainless Steel, Not Graded, Plain, 1-19/32 mm Ht, 50 PK (JN9X00250-050P1)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in Length, 25 PK (U51030.037.0250)
- ZORO SELECT #4-40 x 1-3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.011.0175)
- MILESCRAFT Wood Plug Kit 300 pcs. - Variety Pack - Assorted 3/8 and 1/2 Wood Plugs and Buttons (5347)
- MIDWEST FASTENER #10-32 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (53720)
- MIDWEST FASTENER #10-32 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07297)
- MIDWEST FASTENER #10-32 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (77325)
- MIDWEST FASTENER #10-32 x 3/8 in Slotted Round Machine Screw, Plain Brass, 30 PK (61451)
- MIDWEST FASTENER M7 x 70 mm Phillips Flat Machine Screw, Zinc Plated Steel, 6 PK (38568)
- MIDWEST FASTENER #10-24 x 2 in Phillips Pan Machine Screw, Plain Stainless Steel, 15 PK (63747)
- ZORO SELECT M5-0.80 x 16 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.050.0016)
- Midwest Fastener Machine Screws