Shop All Machine Screws
Midwest Fastener
#10-32 x 1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 40 PK
Mfr # 36143
Zoro # G302523730
product price: $6.89
/pk 40, $0.17/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Thread Size #10-32
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 36143
- Zoro # G302523730
- UPC # 738287361438
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Combination Phillips/Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK (U01200.025.0400)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Steel, Zinc Plated Finish, 10 PK (LWLIS1250USA-010BX)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 25 mm L, 50 PK (M04114.120.0025)
- SENCO Staples, 16 ga, Standard Crown, 2 in Leg L, Steel, 10000 PK (N21BAB)
- MIDWEST FASTENER #10-32 x 1/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 50 PK (36141)
- MIDWEST FASTENER 1/4"-20 x 5 in Phillips Pan Machine Screw, Zinc Plated Steel, 8 PK (77585)
- MIDWEST FASTENER #8-32 x 1-1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 20 PK (63696)
- MIDWEST FASTENER #12-24 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 15 PK (32047)
- MIDWEST FASTENER #10-32 x 1/2 in Phillips Truss Machine Screw, Plain Stainless Steel, 12 PK (33906)
- MIDWEST FASTENER M4-0.70 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51484)
- ZORO SELECT M6-1.00 x 16 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.060.0016)
- Midwest Fastener Machine Screws