Shop All Machine Screws
Midwest Fastener
#10-32 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 07677
Zoro # G902523703
product price: $5.19
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07677
- Zoro # G902523703
- UPC # 738287076776
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Combination Phillips/Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Stover Lock Nut, M14-1.50, Steel, Class 8, Zinc Plated, 3 PK (933346)
- AMPG Flat Washer, Fits Bolt Size M24 , 316 Stainless Steel Plain Finish (Z8864-316)
- ZORO SELECT Taper Pin, #7, PK10 (WWG-TP129)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK (U07000.050.0300)
- MIDWEST FASTENER #6-32 x 4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (50937)
- MIDWEST FASTENER #10-32 x 3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07678)
- MIDWEST FASTENER #6-32 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07658)
- MIDWEST FASTENER #10-24 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 60 PK (60942)
- MIDWEST FASTENER #8-32 x 1-1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 20 PK (63696)
- MIDWEST FASTENER #10-32 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07355)
- AU-VE-CO PRODUCTS M4.2 x 25 mm Phillips Flat Machine Screw, Plain Steel (AV19006)
- Midwest Fastener Machine Screws