Shop All Machine Screws
Midwest Fastener
#10-32 x 1 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 10 PK
Mfr # 33908
Zoro # G202524851
product price: $3.95
/pk 10, $0.40/ea
Sold in multiples of 3 for $11.85
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- System of Measurement Inch
- Fastener Length 1 in
- Material 18-8 Stainless Steel
- Finish Plain
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33908
- Zoro # G202524851
- UPC # 738287339086
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M8-1.25 Flange Bolt, Zinc Yellow Steel, 40 mm L, 100 PK (M01256.080.0040)
- MIDWEST FASTENER 1/4"-20 x 4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (50944)
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, 2.188 in Bore Dia. (HO-218-SS)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 5 PK (N04360.062.0200)
- MIDWEST FASTENER #10-24 x 1 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 10 PK (33903)
- MIDWEST FASTENER M8-1.25 x 16 mm Phillips Pan Machine Screw, Plain Stainless Steel, 50 PK (55079)
- MIDWEST FASTENER 1/4"-20 x 4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (07633)
- MIDWEST FASTENER #6-32 x 3/4 in Slotted Oval Machine Screw, Plain Brass, 20 PK (68564)
- MIDWEST FASTENER 5/16"-24 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 8 PK (79047)
- MIDWEST FASTENER 1/4"-28 x 2 in Phillips Flat Machine Screw, Plain Stainless Steel, 5 PK (79065)
- ZORO SELECT #6-32 x 1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.013.0050)
- Midwest Fastener Machine Screws