Shop All Machine Screws
Midwest Fastener
#10-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 07351
Zoro # G902524786
original price:
$5.55
4% off
new price: $5.29
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-32
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07351
- Zoro # G902524786
- UPC # 738287073515
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS Deck Screw, #9 x 1-5/8 in, Steel, Trim Head, Torx Drive, 540 PK (19159)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK (U01200.025.0150)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39797.037.0325)
- ZORO SELECT Tanged Helical Insert, Free-Running, #8-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-8GX1.5D)
- MIDWEST FASTENER #10-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 40 PK (77502)
- MIDWEST FASTENER #10-32 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07355)
- MIDWEST FASTENER #10-32 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07349)
- MIDWEST FASTENER #5-40 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel, 6 PK (32909)
- MIDWEST FASTENER #6-32 x 1-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07659)
- MIDWEST FASTENER #10-32 x 2-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (54741)
- NEWPORT FASTENERS M6-1.00 x 14 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 500 PK (849620-PR-500)
- Midwest Fastener Machine Screws