Shop All Machine Screws
Midwest Fastener
#10-32 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # 07124
Zoro # G202523915
original price:
$23.55
10% off
new price: $21.19
/pk 100, $0.21/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Plain
- Hardness 18-8
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07124
- Zoro # G202523915
- UPC # 738287071245
- Country of Origin Thailand
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Common Nail, 2-1/2 in L, 8D (N8DHDG-R)
- TAMPER-PRUF SCREWS #6-32 x 1/4 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK (480300)
- FASTENMASTER Wood Screw, #10, 8 in, Hex Drive, 12 PK (FMTLOK08-12)
- TAMPER-PRUF SCREWS 1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 50 PK (31010)
- MIDWEST FASTENER 1/4"-28 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 6 PK (79044)
- MIDWEST FASTENER #10-24 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 20 PK (63746)
- MIDWEST FASTENER #8-32 x 3/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (07100)
- MIDWEST FASTENER #6-32 x 1-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07659)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Phillips Truss Machine Screw, Plain Stainless Steel, 5 PK (33917)
- MIDWEST FASTENER M6-1.00 x 50 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51580)
- L.H. DOTTIE 1/4"-20 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC1438)
- Midwest Fastener Machine Screws