Shop All Machine Screws
Midwest Fastener
#10-32 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 07297
Zoro # G802524602
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-32
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 07297
- Zoro # G802524602
- UPC # 738287072976
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 0.75 in L, Aluminum Body, 100 PK (42A0812-EA-100)
- TAMPER-PRUF SCREWS #10-32 x 1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121930)
- TAMPER-PRUF SCREWS #8-32 x 3/8 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 50 PK (81050)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 2 in Shank, 15/32 in ID, 316 Stainless Steel, Plain (5LAD5)
- MIDWEST FASTENER #10-32 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07302)
- MIDWEST FASTENER #10-32 x 3-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (54694)
- MIDWEST FASTENER #10-32 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07298)
- MIDWEST FASTENER #10-24 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07114)
- MIDWEST FASTENER #6-32 x 4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (50937)
- MIDWEST FASTENER 5/16"-18 x 3 in Slotted Flat Machine Screw, Plain Brass, 4 PK (32814)
- ZORO SELECT #8-32 x 1-3/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.016.0175)
- Midwest Fastener Machine Screws