Shop All Machine Screws
Midwest Fastener
#10-32 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK
Mfr # 77325
Zoro # G402525788
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-32
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 77325
- Zoro # G402525788
- UPC # 738287773255
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 8 mm Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51140.040.0008)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-1/2" L, PK50 (WWG-CPP-013)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 17/32 in L, Stainless Steel Body, 250 PK (U33670.018.0064)
- MIDWEST FASTENER #10-32 x 4 in Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (54695)
- MIDWEST FASTENER #10-32 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (53720)
- MIDWEST FASTENER #10-32 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07296)
- MIDWEST FASTENER #10-24 x 1-1/4 in Phillips Round Machine Screw, Zinc Plated Steel, 45 PK (63604)
- MIDWEST FASTENER #6-32 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (53718)
- MIDWEST FASTENER M6-1.00 x 40 mm Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (72497)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 5/8 in Slotted Pan Machine Screw, Zinc Plated Steel (A0300160040PZ)
- Midwest Fastener Machine Screws