Shop All Machine Screws
Midwest Fastener
#10-32 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 07298
Zoro # G902524649
product price: $7.99
/pk 100, $0.08/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-32
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07298
- Zoro # G902524649
- UPC # 738287072983
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 25 PK (U04360.037.0250)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.39 in L, Aluminum Body, 1000 PK (AD44ABS)
- HERITAGE Clevis Pin, 1/4" x 2-1/4", SS316 PL (CLPS6-0250-2250)
- STARBORN Wood Screw, #10, 3 in, Torx Drive, 1500 PK (SFXV10300)
- MIDWEST FASTENER #10-32 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 40 PK (77322)
- MIDWEST FASTENER #10-32 x 3-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (54694)
- MIDWEST FASTENER #10-32 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (53720)
- MIDWEST FASTENER #8-40 x 1/2 in Torx Fillister Machine Screw, Black Oxide Steel, 8 PK (32968)
- MIDWEST FASTENER #8-32 x 5/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (07172)
- MIDWEST FASTENER #8-32 x 1/2 in Phillips Truss Machine Screw, Plain Stainless Steel, 15 PK (33892)
- MIDWEST FASTENER #10-24 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07186)
- Midwest Fastener Machine Screws