Shop All Machine Screws
Midwest Fastener
#10-32 x 1-1/2 in Slotted Round Machine Screw, Plain Brass, 14 PK
Mfr # 61456
Zoro # G802525715
product price: $7.79
/pk 14, $0.56/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Brass
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61456
- Zoro # G802525715
- UPC # 738287614565
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-28 x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 12 PK (79041)
- ZORO SELECT Sheet Metal Screw, #10 x 2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.019.0200)
- SPOTNAILS Collated Brad Nail, 7/16 in L, 18 ga, Brad Head, Straight, 2000 PK (B18-11)
- ZORO SELECT High Crown Flattened Head Cap Nut, 1/2"-13, Aluminum, Plain, 1-1/32 in H (Z0338-ALU)
- MIDWEST FASTENER #10-32 x 2 in Slotted Round Machine Screw, Plain Brass, 15 PK (61457)
- MIDWEST FASTENER #10-32 x 1/2 in Slotted Round Machine Screw, Plain Brass, 24 PK (61452)
- MIDWEST FASTENER #6-32 x 2 in Slotted Round Machine Screw, Plain Brass, 14 PK (62017)
- MIDWEST FASTENER 5/16"-18 x 4 in Slotted Round Machine Screw, Black Oxide Steel, 50 PK (08472)
- MIDWEST FASTENER #8-40 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel, 5 PK (32925)
- MIDWEST FASTENER #10-24 x 6 in Phillips Flat Machine Screw, Zinc Plated Steel, 8 PK (77403)
- MIDWEST FASTENER #8-32 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07327)
- Midwest Fastener Machine Screws