Shop All Machine Screws
Midwest Fastener
#10-32 x 1-1/2 in Slotted Hex Machine Screw, Zinc Plated Steel, 20 PK
Mfr # 65577
Zoro # G902525493
product price: $8.45
/pk 20, $0.42/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65577
- Zoro # G902525493
- UPC # 738287655773
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #6, 2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.013.0200)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01985)
- ZORO SELECT Fully Threaded Rod, 10-32, 2 ft, Stainless Steel, 316, Plain Finish (44164)
- GRIP-RITE Collated Finishing Nail, 1-1/2 in L, 16 ga, Straight (MAXB64872)
- MIDWEST FASTENER #10-24 x 2 in Slotted Hex Machine Screw, Zinc Plated Steel, 20 PK (65568)
- MIDWEST FASTENER #10-32 x 5/8 in Slotted Hex Machine Screw, Zinc Plated Steel, 40 PK (65573)
- MIDWEST FASTENER #10-24 x 1 in Slotted Hex Machine Screw, Zinc Plated Steel, 20 PK (65565)
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 40 PK (77302)
- MIDWEST FASTENER #4-40 x 5/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 60 PK (77245)
- MIDWEST FASTENER M4-0.70 x 25 mm Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 15 PK (71461)
- MIDWEST FASTENER #6-32 x 1/2 in Slotted Oval Machine Screw, Plain Brass, 48 PK (61586)
- Midwest Fastener Machine Screws