Shop All Machine Screws
Midwest Fastener
#10-32 x 1-1/2 in Slotted Flat Machine Screw, Plain Brass, 14 PK
Mfr # 61436
Zoro # G802525432
product price: $10.99
/pk 14, $0.79/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Material Brass
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61436
- Zoro # G802525432
- UPC # 738287614367
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE INDUSTRIAL Cotter Pin 1/4 x 3 BR PL (CPB-250-3000)
- ZORO SELECT M4-0.70 x 40 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51320.040.0040)
- ZORO SELECT Thread Repair Kit, Internal 5/16 in to 1 1/4 in, Steel (NES1008)
- ZORO SELECT Nylon Insert Lock Nut, M8-1.25, Steel, Class 8, Yellow Zinc, 8 mm Ht, 100 PK (M12350.080.0001)
- MIDWEST FASTENER #10-32 x 1/2 in Slotted Flat Machine Screw, Plain Brass, 24 PK (61432)
- MIDWEST FASTENER #8-32 x 3/8 in Slotted Flat Machine Screw, Plain Brass, 40 PK (61751)
- MIDWEST FASTENER #8-32 x 1-1/4 in Slotted Flat Machine Screw, Plain Brass, 24 PK (61755)
- MIDWEST FASTENER #8-32 x 2 in Phillips Round Machine Screw, Zinc Plated Steel, 20 PK (63597)
- MIDWEST FASTENER #6-32 x 3/4 in Slotted Oval Machine Screw, Plain Brass, 20 PK (68564)
- MIDWEST FASTENER #6-32 x 1-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07095)
- L.H. DOTTIE #6-32 x 2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC6322)
- Midwest Fastener Machine Screws