Shop All Machine Screws
Midwest Fastener
#10-32 x 1-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 15 PK
Mfr # 33176
Zoro # G902523796
original price:
$4.05
9% off
new price: $3.65
/pk 15, $0.24/ea
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Black Oxide
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33176
- Zoro # G902523796
- UPC # 738287331769
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M12-1.50 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 5 PK (HF08121000-005P2)
- L.H. DOTTIE #8-32 x 3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC83234)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 1-1/8"-7, Stainless Steel, Plain (A2421080000)
- NEWPORT FASTENERS 1/2-13 x 6" Carriage Bolts/Steel/Hot Dip Galvanized , 100PK (976969)
- MIDWEST FASTENER #6-32 x 1-1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK (33145)
- MIDWEST FASTENER #6-32 x 2-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 15 PK (33148)
- MIDWEST FASTENER #10-32 x 1-1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 15 PK (33175)
- MIDWEST FASTENER #10-24 x 5 in Phillips Pan Machine Screw, Plain Stainless Steel, 6 PK (37742)
- MIDWEST FASTENER M6-1.00 x 25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51575)
- MIDWEST FASTENER #10-24 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 20 PK (63703)
- ZORO SELECT 3/8"-16 x 1-1/4 in Torx Pan Machine Screw, Plain Steel, 175 PK (3720MTP188)
- Midwest Fastener Machine Screws