Shop All Machine Screws
Midwest Fastener
#10-32 x 1-1/2 in Phillips Oval Machine Screw, Plain Stainless Steel, 15 PK
Mfr # 67916
Zoro # G102525927
product price: $6.85
/pk 15, $0.46/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
- System of Measurement Inch
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 67916
- Zoro # G102525927
- UPC # 738287679168
- Country of Origin Thailand
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Short Lag Shield, 5/16" Dia, 1-1/4" L, Alloy Steel Plain, 50 PK (9071192)
- ZORO SELECT 3/8"-16 x 1-1/4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51110.037.0125)
- CRANE COMPOSITES 50Pk 3/4" Wht Nyl Rivet (RIV50WH)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 3 ft, Stainless Steel, 316, Plain Finish (U55070.087.3600)
- MIDWEST FASTENER #6-32 x 1-1/2 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (04996)
- MIDWEST FASTENER #10-32 x 1-1/2 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (05026)
- MIDWEST FASTENER #6-32 x 1/2 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (04991)
- MIDWEST FASTENER #8-40 x 1/4 in Torx Fillister Machine Screw, Black Oxide Steel, 12 PK (32965)
- MIDWEST FASTENER #10-32 x 2-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 50 PK (50686)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07304)
- MIDWEST FASTENER #10-24 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 15 PK (37497)
- Midwest Fastener Machine Screws