Shop All Socket Head Cap Screws
Midwest Fastener
#10-32 Socket Head Cap Screw, Plain Steel, 5/8 in Length, 10 PK
Mfr # 72248
Zoro # G302508546
original price:
$3.59
9% off
new price: $3.25
/pk 10, $0.33/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size #10-32
- Screw Length 5/8 in
- Drive Size 1/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72248
- Zoro # G302508546
- UPC # 738287722482
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-32 |
Screw Length | 5/8 in |
Drive Size | 1/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Head Type | Flat |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 5 PK (U01210.087.0225)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 12 PK (60406)
- ZORO SELECT External Tooth Lock Washer Lock Nut, #8-32, Steel, Grade 2, Zinc Plated, 1/8 in Ht, 100 PK (KEPI0-80-100P)
- SENCO Staples, 18 ga, Medium Crown, 1-1/4 in Leg L, Steel, 5000 PK (L15BAB)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 1-3/4 in Length, 10 PK (75051)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 2 PK (76055)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 1-3/4 in Length, 10 PK (75068)
- MIDWEST FASTENER M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 10 PK (71345)
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, Chrome Plated Steel, 1-1/2 in Length, 5 PK (79865)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 1 in Length, 10 PK (72282)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 25 PK (M07000.140.0060)
- Midwest Fastener Socket Head Cap Screws