Shop All Socket Head Cap Screws
Midwest Fastener
#10-32 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 100 PK
Mfr # 09010
Zoro # G802507452
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-32
- Drive Size 5/32 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 09010
- Zoro # G802507452
- UPC # 738287090109
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-32 |
Screw Length | 3/4 in |
Drive Size | 5/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1-3/4 in L, 25 PK (U55010.037.0175)
- MIDWEST FASTENER Grade 8, 7/16"-14 Flange Bolt, Zinc Plated Steel, 3 in L, 3 PK (74647)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50894)
- ZORO SELECT Sheet Metal Screw, #14 x 2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 50 PK (1VU91)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 3/8 in Length, 20 PK (67414)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 1 in Length, 100 PK (09011)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 100 PK (09009)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 3 PK (77056)
- MIDWEST FASTENER 5/8"-11 Socket Head Cap Screw, Plain Steel, 3-1/2 in Length, 2 PK (70845)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Plain Steel, 2 in Length, 3 PK (79556)
- FOREVERBOLT 3/8"-16 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1 in Length, 25 PK (FBSCAPS38161P25)
- Midwest Fastener Socket Head Cap Screws