Shop All Socket Head Cap Screws
Midwest Fastener
#10-32 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 100 PK
Mfr # 09009
Zoro # G202507434
product price: $18.49
/pk 100, $0.18/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-32
- Drive Size 5/32 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 09009
- Zoro # G202507434
- UPC # 738287090093
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-32 |
Screw Length | 1/2 in |
Drive Size | 5/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 1 in L, Steel Body, 100 PK (350616-0)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 6 ft, Steel, Plain Finish (TRI2062LHX6-008P)
- SENCO Staples, 25 ga, 1/2 in Leg L, Steel, 4000 PK (X08NRA)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M51060.050.0008)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 1 in Length, 100 PK (09011)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 3/8 in Length, 20 PK (67414)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 100 PK (09010)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 1-1/2 in Length, 5 PK (75227)
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, Plain Steel, 2-1/2 in Length, 4 PK (67486)
- MIDWEST FASTENER M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 10 PK (77043)
- AMERICAN SOCKETS #4-40 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in Length, 100 PK (0416CSP)
- Midwest Fastener Socket Head Cap Screws