Shop All Socket Head Cap Screws
Midwest Fastener
#10-32 Socket Head Cap Screw, Black Chrome Plated Steel, 3/4 in Length, 8 PK
Mfr # 33982
Zoro # G402507272
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size #10-32
- Screw Length 3/4 in
- Drive Size 1/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 33982
- Zoro # G402507272
- UPC # 738287339826
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-32 |
Screw Length | 3/4 in |
Drive Size | 1/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Black Chrome Plated |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Head Type | Button |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 50 PK (SCIA0370400USA-050BX)
- ZORO SELECT #6-32 x 3/4 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.013.0075)
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain Stainless Steel, 16 mm L, 50 PK (M51010.050.0016)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Steel, Grade 8, Zinc Yellow, 50 PK (03717)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 1 in Length, 10 PK (72282)
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, Plain Steel, 4 in Length, 4 PK (67491)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 6 PK (75973)
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 4 PK (67861)
- MIDWEST FASTENER 1/2"-20 Socket Head Cap Screw, Chrome Plated Steel, 1-3/4 in Length, 5 PK (79905)
- MIDWEST FASTENER #8-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in Length, 10 PK (67792)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07040.019.0062)
- Midwest Fastener Socket Head Cap Screws