Shop All Socket Head Cap Screws
Midwest Fastener
#10-32 Socket Head Cap Screw, 18-8 Stainless Steel, 5/8 in Length, 20 PK
Mfr # 72093
Zoro # G102508418
product price: $8.49
/pk 20, $0.42/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size #10-32
- Screw Length 5/8 in
- Drive Size 1/8 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72093
- Zoro # G102508418
- UPC # 738287720938
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-32 |
Screw Length | 5/8 in |
Drive Size | 1/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | 18-8 |
Head Type | Flat |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 140 mm L, 10 PK (M51000.100.0140)
- PASLODE Collated Framing Nail, 3 in L, Not Applicable, Bright, Offset Round Head, 30 Degrees, 1000 PK (650525)
- SABERDRIVE Deck Screw, #9 x 4 in, Steel, Trim Head, Torx Drive, 79 PK (52507)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 60 PK (03892)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Chrome Plated Steel, 20 mm Length, 10 PK (74423)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 7/8 in Length, 10 PK (74005)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 1 in Length, 6 PK (67462)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Black Chrome Plated Steel, 7/8 in Length, 6 PK (33927)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 6 PK (72071)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 12 PK (76027)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 100 PK (U07040.019.0225)
- Midwest Fastener Socket Head Cap Screws