Shop All Socket Head Cap Screws
Midwest Fastener
#10-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in Length, 20 PK
Mfr # 72092
Zoro # G802508367
product price: $7.69
/pk 20, $0.38/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size #10-32
- Screw Length 1/2 in
- Drive Size 1/8 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72092
- Zoro # G802508367
- UPC # 738287720921
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-32 |
Screw Length | 1/2 in |
Drive Size | 1/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | 18-8 |
Head Type | Flat |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M7 , Stainless Steel Plain Finish, 50 PK (M51420.070.0001)
- MIDWEST FASTENER Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 25 PK (50463)
- ZORO SELECT Split Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 50 PK (U51450.019.0001)
- BUILDRIGHT Self-Drilling Screw, #8 x 3 in, Black Phosphate Steel Flat Head Phillips Drive, 85 PK (08862)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK (72323)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 6 PK (79943)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Chrome Plated Steel, 60 mm Length, 5 PK (74427)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 5 PK (76047)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 10 PK (74006)
- MIDWEST FASTENER #10-24 Socket Head Cap Screw, Plain Steel, 1 in Length, 15 PK (67526)
- AMERICAN SOCKETS 1"-8 Socket Head Cap Screw, Black Oxide Alloy Steel, 3 in Length, 10 PK (10048CSP)
- Midwest Fastener Socket Head Cap Screws