Shop All Socket Head Cap Screws
Midwest Fastener
#10-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in Length, 20 PK
Mfr # 72056
Zoro # G202508011
product price: $7.59
/pk 20, $0.38/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size #10-32
- Screw Length 1/2 in
- Drive Size 1/8 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72056
- Zoro # G202508011
- UPC # 738287720563
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-32 |
Screw Length | 1/2 in |
Drive Size | 1/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | 18-8 |
Head Type | Button |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M52-5mm, 1 m, Steel, Class 4.8, Plain Finish (M20200.520.1000)
- MIDWEST FASTENER Wood Screw, #9, 2 in, White Steel Flat Head Phillips Drive, 12 PK (79375)
- SIMPLY STANDOFFS Complete 3/4"D x 3/4"L SIMPLY Standoff Kit - Matte Silver (OEMK-075MS)
- ZORO SELECT Split Lock Washer, For Screw Size 9/16 in Alloy Steel, Zinc Yellow Finish, 25 PK (U37061.056.0001)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 8 PK (76041)
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (72242)
- MIDWEST FASTENER 7/16"-14 Socket Head Cap Screw, Plain Steel, 1 in Length, 6 PK (37106)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 5/8 in Length, 10 PK (72248)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 8 PK (67528)
- MIDWEST FASTENER M12-1.25 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 5 PK (78644)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51040.050.0010)
- Midwest Fastener Socket Head Cap Screws