Shop All Socket Head Cap Screws
Midwest Fastener
#10-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 20 PK
Mfr # 72058
Zoro # G802508060
original price:
$9.55
10% off
new price: $8.59
/pk 20, $0.43/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size #10-32
- Screw Length 1 in
- Drive Size 1/8 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72058
- Zoro # G802508060
- UPC # 738287720587
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-32 |
Screw Length | 1 in |
Drive Size | 1/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | 18-8 |
Head Type | Button |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 3/4" Steel Coarse Thread Square Head Set Screws 10PK (60582)
- ZORO SELECT Hex Nut, 2"-4, Steel, Grade 2, Black Oxide, 1-31/32 in Ht, 2 PK (HXNTG2R24)
- USA INDUSTRIALS Aluminum Unthreaded Round Spacers, M5 Screw Size, Plain Aluminum, 13 mm Overall Lg (ZSPCR-423)
- GRIP-RITE Pro-Twist Concrete Screw, 1/4" Dia., Hex, 1 1/4 in L, 100 PK (HC41141C)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 3 PK (77056)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 1 in Length, 6 PK (67462)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 8 PK (67532)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 4 PK (77064)
- MIDWEST FASTENER 7/16"-14 Socket Head Cap Screw, Steel, 2-3/4 in Length, 3 PK (37124)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 10 PK (75572)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/4 in Length, 100 PK (U55050.019.0125)
- Midwest Fastener Socket Head Cap Screws