Shop All Universal Joints
Midwest Fastener
#10-32 Fine Thread Ball Joint Assemblies 6PK
Mfr # 31481
Zoro # G002516766
original price:
$55.89
5% off
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Diameter #10
- Thread Size 32 (Fine)
- Type Ball Joint Assemblies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 31481
- Zoro # G002516766
- UPC # 738287314816
- Country of Origin United States
- Category Universal Joints
Dimensions
Diameter | #10 |
Thread Size | 32 (Fine) |
Details
Material | Steel |
Type | Ball Joint Assemblies |
Description
A ball joint consists of a bearing stud and socket enclosed in a casing; all these parts are made of steel. The bearing stud is tapered and threaded, and fits into a tapered hole in the steering knuckle. A protective encasing prevents dirt from getting into the joint assembly.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, SB, 1-1/4 dia, Setscrew (SB206-20)
- JET-LUBE Chain & Wire Lubricant, Aerosol, 12 Oz (34041)
- BANJO 2" Full Port Manifold Clamp (FC220)
- PRIMEFIT Universal Coupler Brass 1/4" x 1/4" Female NPT (UC1414FB)
- MIDWEST FASTENER 3/8"-24 Fine Thread Ball Joint Assemblies 4PK (31484)
- MIDWEST FASTENER 1/4"-28 Fine Thread Ball Joint Assemblies 5PK (31482)
- MEVOTECH Ball Joint, MS25560 (MS25560)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms25118 (CTXMS25118)
- URO PARTS Jaguar Ball Joint, C2C25788/9Bj (C2C25788/9BJ)
- BELDEN Universal Joint, Bore 1 In, SS (SS-NBUJ2000X1)
- LOVEJOY Universal Joint, NB, 1 In Bore (NB-12B)
- Midwest Fastener Universal Joints