Shop All Machine Screws
Midwest Fastener
#10-24 x 6 in Phillips Pan Machine Screw, Plain Stainless Steel, 5 PK
Mfr # 37743
Zoro # G602523980
product price: $15.79
/pk 5, $3.16/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-24
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37743
- Zoro # G602523980
- UPC # 738287377439
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 6 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.475 in Flange Dia., 0.687 in L, Aluminum, 40 PK (U69316.025.0138)
- DISCO Stover Lock Nut, 7/16"-14, Grade C, Waxed Zinc Plated (12863PK)
- ZORO SELECT #12-24 x 3/8 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.021.0037)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Stainless Steel Plain Finish, 50 PK (M51530.100.0001)
- MIDWEST FASTENER #10-24 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07114)
- MIDWEST FASTENER #10-24 x 5 in Phillips Pan Machine Screw, Plain Stainless Steel, 6 PK (37742)
- MIDWEST FASTENER #10-24 x 3/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 25 PK (77967)
- MIDWEST FASTENER #6-32 x 3/4 in Slotted Oval Machine Screw, Chrome Plated Steel, 20 PK (68566)
- MIDWEST FASTENER M6-1.00 x 16 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (55068)
- MIDWEST FASTENER 5/16"-18 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (54750)
- ZORO SELECT #4-40 x 13/64 in Phillips Flat Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GLY8)
- Midwest Fastener Machine Screws