Shop All Automotive Battery Accessories
Midwest Fastener
10-24 x 5/32" x 3/8" x 2-1/8" Zinc Plated Steel Coarse Thread J-Bolt 20PK
Mfr # 52290
Zoro # G002529421
product price: $12.29
/pk 20, $0.61/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Type J Bolt
- Diameter 1 5/32"
- Diameter 2 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52290
- Zoro # G002529421
- UPC # 738287522907
- Country of Origin Unknown
- Category Automotive Battery Accessories
Dimensions
Diameter 1 | 5/32" |
Diameter 2 | 3/8" |
Length 1 | 2-1/8" |
Thread Size | 24 (Coarse) |
Details
Finish | Zinc |
Material | Steel |
Type | J Bolt |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRA PREMIUM Fuel Tank, F28C (F28C)
- HUSKY LINER 09-17 RAM W/O FLARES FRONT AND REAR CUSTOM MUD GUARD COMBO SETS (58176)
- MEGUIARS Meguiar's Mirror Glaze Ultra Finishing Liquid Polish - 8oz (M20508)
- GROTE Clearance/Marker Lamp, PC Rated, Yellow (47233)
- MIDWEST FASTENER 1/4" x 5/8" x 6" Zinc Plated Steel Coarse Thread J-Bolts 30PK (51045)
- MIDWEST FASTENER 3/16"-24 x 1-7/8" Zinc J Hold Down Bolt 10PK (34821)
- MIDWEST FASTENER 3/8" x 5/8" x 3-3/4" Zinc Plated Steel Coarse Thread J-Bolts 20PK (51050)
- MIDWEST FASTENER 1/4" x 1/2" x 4" Zinc Plated Steel Coarse Thread J-Bolts 30PK (51043)
- MIDWEST FASTENER 5/16" x 1-31/32" Copper Alligator Clips 8PK (70543)
- MIDWEST FASTENER 3/8"-16 x 5" Zinc J Hold Down Bolt 4PK (34844)
- GROTE BatteryCable, Red, 2Ga, 100 ft.Spool (82-6709)
- Midwest Fastener Automotive Battery Accessories