Shop All Machine Screws
Midwest Fastener
#10-24 x 5 in Phillips Pan Machine Screw, Zinc Plated Steel, 8 PK
Mfr # 77582
Zoro # G602525960
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-24
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 77582
- Zoro # G602525960
- UPC # 738287775822
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 5 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02952)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 10 PK (U37480.075.0001)
- TITAN INDUSTRIAL SUPPLY 2230 Piece Grade 8 USS Coarse Thread Bolt and Nut Bin Assortment (T2230BA8C)
- ZORO SELECT Class 8.8, M10-1.00 Hex Head Cap Screw, Black Oxide Steel, 30 mm L, 50 PK (M01071.100.0030)
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07336)
- MIDWEST FASTENER #10-24 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07341)
- MIDWEST FASTENER #10-24 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 40 PK (77481)
- MIDWEST FASTENER #8-32 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (931031)
- MIDWEST FASTENER #6-32 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07169)
- MIDWEST FASTENER #4-40 x 1-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 20 PK (68306)
- L.H. DOTTIE #10-24 x 1/2 in One-Way Round Machine Screw, 18-8 Stainless Steel, 100 PK (T102412OR)
- Midwest Fastener Machine Screws