Shop All Machine Screws
Midwest Fastener
#10-24 x 5 in Phillips Flat Machine Screw, Zinc Plated Steel, 8 PK
Mfr # 77402
Zoro # G202525551
product price: $4.19
/pk 8, $0.52/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-24
- Fastener Length 5 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 77402
- Zoro # G202525551
- UPC # 738287774023
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 5 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in Length, 100 PK (3116CSP)
- DEWALT Hangermate Socket Driver, Steel, Steel Polished (PFM2201200)
- MIDWEST FASTENER Cage Nut, 1/4"-20, Steel, Not Graded, Zinc Plated Finish (76286)
- SET SCREW & MANUFACTURING #6-32 X 1/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H13320125CPX-10000)
- MIDWEST FASTENER #6-32 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 30 PK (77447)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 20 PK (63708)
- MIDWEST FASTENER #8-32 x 1-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07106)
- MIDWEST FASTENER #8-32 x 3/8 in Slotted Oval Machine Screw, Plain Brass, 36 PK (61588)
- MIDWEST FASTENER 1/4"-28 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 40 PK (34581)
- MIDWEST FASTENER #10-24 x 3/8 in Slotted Flat Machine Screw, Plain Brass, 30 PK (61471)
- ZORO SELECT M4-0.70 x 8 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (M24540.040.0008)
- Midwest Fastener Machine Screws