Shop All Machine Screws
Midwest Fastener
#10-24 x 4-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK
Mfr # 54737
Zoro # G902525189
product price: $36.39
/pk 50, $0.73/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-24
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54737
- Zoro # G902525189
- UPC # 738287547375
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 4-1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M3 , Steel Zinc Plated Finish, 100 PK (M38130.030.0001)
- ZORO SELECT Socket Set Screw, Cup, 10-32x1-1/4, PK100 (U07852.019.0125)
- MIDWEST FASTENER Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 6 PK (33365)
- MIDWEST FASTENER #8-32 x 1-1/4 in Slotted Round Machine Screw, Plain Brass, 24 PK (61775)
- MIDWEST FASTENER #10-24 x 4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07346)
- MIDWEST FASTENER #10-24 x 6 in Phillips Pan Machine Screw, Zinc Plated Steel, 8 PK (77583)
- MIDWEST FASTENER #10-24 x 1-3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (54736)
- MIDWEST FASTENER #10-24 x 5/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07182)
- MIDWEST FASTENER #10-24 x 1 in Slotted Oval Machine Screw, Plain Nylon, 12 PK (77132)
- MIDWEST FASTENER #8-32 x 1-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07106)
- ZORO SELECT 3/8"-16 x 3/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51213.037.0075)
- Midwest Fastener Machine Screws