Shop All Machine Screws
Midwest Fastener
#10-24 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 40 PK
Mfr # 77481
Zoro # G402525993
product price: $3.49
/pk 40, $0.09/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-24
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 77481
- Zoro # G402525993
- UPC # 738287774818
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51041.031.0062)
- BSC PREFERRED Medium-Strength Grade 5 Steel Hex Head Screw Zinc-Plated 1-8 Thread Size 2-1/2 Long (92865A914)
- MIDWEST FASTENER Fully Threaded Rod, M8-1.25mm, Zinc Plated Finish, 10 PK (76883)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Yellow Finish, 50 PK (08217)
- MIDWEST FASTENER #10-24 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 15 PK (37497)
- MIDWEST FASTENER #10-24 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07341)
- MIDWEST FASTENER #10-24 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 15 PK (37495)
- MIDWEST FASTENER #8-40 x 1/2 in Slotted Oval Machine Screw, Black Oxide Steel, 8 PK (32946)
- MIDWEST FASTENER #10-24 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07289)
- MIDWEST FASTENER #8-32 x 1/2 in Slotted Flat Machine Screw, Plain Brass, 40 PK (61752)
- ZORO SELECT #8-32 x 5/8 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.016.0062)
- Midwest Fastener Machine Screws