Shop All Machine Screws
Midwest Fastener
#10-24 x 3/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK
Mfr # 07180
Zoro # G802524527
product price: $10.19
/pk 100, $0.10/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-24
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07180
- Zoro # G802524527
- UPC # 738287071801
- Country of Origin Thailand
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 25 PK (U04360.025.0500)
- ZORO SELECT Square Head Bolt, Steel, Grade 5, Plain, 1"-8 Thread Size, 6 in Lg, 15 PK (291295G1)
- MIDWEST FASTENER Spring Nut, #4-40, Flat Shape, Steel, Zinc Plated Finish, 60 PK (61621)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-5CN625)
- MIDWEST FASTENER #10-24 x 4 in Phillips Flat Machine Screw, Plain Stainless Steel, 8 PK (37781)
- MIDWEST FASTENER #10-24 x 2 in Phillips Flat Machine Screw, Plain Stainless Steel, 12 PK (63706)
- MIDWEST FASTENER #10-24 x 1-1/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07185)
- MIDWEST FASTENER #10-32 x 2 in Slotted Round Machine Screw, Plain Brass, 15 PK (61457)
- MIDWEST FASTENER #10-32 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel, 39 PK (61424)
- MIDWEST FASTENER #8-32 x 2 in Slotted Round Machine Screw, Plain Brass, 16 PK (61777)
- ZORO SELECT #4-40 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.011.0075)
- Midwest Fastener Machine Screws