Shop All Faucet Repair and Maintenance
Midwest Fastener
#10-24 x 3/8" Brass Coarse Thread Slotted Faucet Screws 10PK
Mfr # 72932
Zoro # G302529473
product price: $9.19
/pk 10, $0.92/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Thread Size 24 (Coarse)
- Type Faucet Screw
- Application Bibb Screw
- Diameter #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72932
- Zoro # G302529473
- UPC # 738287729320
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Thread Size | 24 (Coarse) |
Diameter | #10 |
Length 1 | 3/8" |
Details
Material | Brass |
Type | Faucet Screw |
Application | Bibb Screw |
Driver Type | Slotted |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 9" TBE Red Brass Pipe Nipple Sch 40 (467-090)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 12 in. L (08PL-CA11-0120-11C-38C)
- DYNAQUIP CONTROLS 3/4" FNPT Stainless Steel Electronic Ball Valve 2-Way (E2S24AJE23H)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3199 06 13)
- MIDWEST FASTENER 1/4" Neoprene Rubber Regular Beveled Faucet Washers 20PK (68113)
- MIDWEST FASTENER 1" x 3" x 1/8" Neoprene Rubber Flat Faucet Washers 5PK (77164)
- MIDWEST FASTENER 30 Mesh Hose Washers 10PK (68134)
- MIDWEST FASTENER 1/4" Neoprene Rubber Medium Beveled Faucet Washers 20PK (68112)
- MIDWEST FASTENER 1/4" Neoprene Rubber Small Beveled Faucet Washers 20PK (68111)
- MIDWEST FASTENER 3/8" Neoprene Rubber Large Beveled Faucet Washers 20PK (68117)
- CHICAGO FAUCET Hot And Cold Water Laundry Tray (686-XKRCF)
- Midwest Fastener Faucet Repair and Maintenance