Shop All Set Screws
Midwest Fastener
#10-24 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 15PK
Mfr # 70776
Zoro # G402511644
product price: $5.79
/pk 15, $0.39/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-24
- Material Steel
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70776
- Zoro # G402511644
- UPC # 738287707762
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | #10-24 |
Overall Length | 3/4 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Item | Set Screw |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 53 PK (51675)
- SUBURBAN BOLT AND SUPPLY Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L (A0030200048ZYD)
- L.H. DOTTIE Hex Nut, #10-24, Carbon Steel, Zinc Plated, 0.117 in Ht, 100 PK (HN1024)
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Grade 5, Zinc Plated, 17/64 in Ht, 2500 PK (HNI50310-2500T)
- MIDWEST FASTENER #10-24 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 1 12PK (70777)
- MIDWEST FASTENER 7/16"-14 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 5PK (34365)
- MIDWEST FASTENER 3/8"-24 x 1/2" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 10PK (38934)
- MIDWEST FASTENER #6-32 x 1/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 20PK (75003)
- MIDWEST FASTENER 5/16"-18 x 1" Steel Coarse Thread Slotted Headless Set Screws 20PK (71573)
- MIDWEST FASTENER #6 Dia., Steel, 10 PK (930627)
- MIDWEST FASTENER #6-32 x 3/16" Steel Coarse Thread Slotted Headless Set Screws 20PK (71542)
- Midwest Fastener Set Screws