Shop All Machine Screws
Midwest Fastener
#10-24 x 3/4 in Torx Button Machine Screw, Plain Stainless Steel, 10 PK
Mfr # 77771
Zoro # G602524666
product price: $12.89
/pk 10, $1.29/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
Torx Drive
- System of Measurement Inch
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
- Nominal Size #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 77771
- Zoro # G602524666
- UPC # 738287777710
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 3/4 in |
Nominal Size | #10 |
Details
System of Measurement | Inch |
Head Type | Button |
Drive | Torx |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, Steel, 25 PK (9371PK)
- J.W. WINCO Flange Nut, M20, Steel, Class 10, Blackened, 30 mm Hex Wd (6331-M20)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 25 PK (5MXC3)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 5/8 in Shaft Dia, 100 PK (BE-62ST PA)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Torx Button Machine Screw, Plain Stainless Steel, 6 PK (77776)
- MIDWEST FASTENER #8-32 x 1 in Torx Button Machine Screw, Plain Stainless Steel, 10 PK (77766)
- MIDWEST FASTENER #8-32 x 1-1/2 in Torx Button Machine Screw, Plain Stainless Steel, 8 PK (77767)
- MIDWEST FASTENER #6-32 x 1-1/2 in Slotted Oval Machine Screw, Plain Stainless Steel, 20 PK (63404)
- MIDWEST FASTENER #8-32 x 1 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01967)
- MIDWEST FASTENER 5/16"-18 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (54704)
- ZORO SELECT M4-0.70 x 16 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.040.0016)
- Midwest Fastener Machine Screws