Shop All Machine Screws
Midwest Fastener
#10-24 x 3/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # 04884
Zoro # G202524189
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material 18-8 Stainless Steel
- Finish Plain
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 04884
- Zoro # G202524189
- UPC # 738287048841
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TITANIUM Grade 2, 1/4"-20 Structural Bolt, Titanium, 1-1/4 in L (0045059)
- ITW BEE LEITZKE 2 Terminals Lanyard, 12 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated, 5 PK (WWG-TSS3-046-12N)
- ZORO SELECT 3/8"-16 x 2-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 10 PK (U51122.037.0250)
- G.L. HUYETT Clevis Pin, Stl, 7/16x, 2 1/2 L, PK10 (WWG-CLPUZ-024)
- MIDWEST FASTENER 1/4"-20 x 1 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (04910)
- MIDWEST FASTENER M8-1.25 x 60 mm Phillips Pan Machine Screw, Zinc Plated Steel, 8 PK (78566)
- MIDWEST FASTENER 1/4"-28 x 2-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 8 PK (37668)
- MIDWEST FASTENER #6-32 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07269)
- MIDWEST FASTENER #10-24 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 40 PK (77301)
- MIDWEST FASTENER 1/4"-20 x 1-3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (54745)
- ZORO SELECT #4-40 x 1 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.011.0100)
- Midwest Fastener Machine Screws