Shop All Machine Screws
Midwest Fastener
#10-24 x 3/4 in Slotted Hex Machine Screw, Zinc Plated Steel, 40 PK
Mfr # 65564
Zoro # G302526069
product price: $10.95
/pk 40, $0.27/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65564
- Zoro # G302526069
- UPC # 738287655643
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS Sheet Metal Screw, #0-42 x 3/8 in, Zinc Plated Steel Flat Head Torx Drive, 50 PK (440100)
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 1-1/4 in Length (72102)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/16"-18, Steel, Black Oxide, 8 PK (34174)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 72 in L, 3/8 in W, 3/8 in H (WWG700375037572)
- MIDWEST FASTENER #6-32 x 3/8 in Slotted Hex Machine Screw, Zinc Plated Steel, 40 PK (65541)
- MIDWEST FASTENER #10-32 x 3/8 in Slotted Hex Machine Screw, Zinc Plated Steel, 40 PK (65571)
- MIDWEST FASTENER #10-32 x 5/8 in Slotted Hex Machine Screw, Zinc Plated Steel, 40 PK (65573)
- MIDWEST FASTENER #8-40 x 1/2 in Slotted Fillister Machine Screw, Black Oxide Steel, 8 PK (32923)
- MIDWEST FASTENER #1-72 x 1/2 in Slotted Fillister Machine Screw, Black Oxide Steel, 12 PK (32902)
- MIDWEST FASTENER #8-32 x 4 in Slotted Flat Machine Screw, Zinc Plated Steel, 15 PK (68268)
- ZORO SELECT #10-24 x 1/2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.019.0050)
- Midwest Fastener Machine Screws