Shop All Machine Screws
Midwest Fastener
#10-24 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK
Mfr # 37494
Zoro # G202523564
product price: $7.99
/pk 20, $0.40/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-24
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37494
- Zoro # G202523564
- UPC # 738287374940
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Hex Bolts 5/16in-18 X 3/4in Grade 304 Stainless Steel 25PK (9058897)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 15 PK (69508)
- HILLMAN 150003 0.25-20 Coarse Thread Zinc Plated Steel Hex Nut, 100PK (718544)
- ZORO SELECT Spring Nut, #10-24, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBC4)
- MIDWEST FASTENER #10-24 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (53717)
- MIDWEST FASTENER #10-24 x 4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07346)
- MIDWEST FASTENER #10-24 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07342)
- MIDWEST FASTENER 3/18"-16 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 10 PK (77381)
- MIDWEST FASTENER #6-32 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (77448)
- MIDWEST FASTENER #6-32 x 3 in Slotted Round Machine Screw, Zinc Plated Steel, 20 PK (68242)
- MIDWEST FASTENER #10-24 x 6 in Phillips Flat Machine Screw, Plain Stainless Steel, 5 PK (37783)
- Midwest Fastener Machine Screws