Shop All Machine Screws
Midwest Fastener
#10-24 x 3 in Phillips Pan Machine Screw, Plain Stainless Steel, 50 PK
Mfr # 50685
Zoro # G802523803
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-24
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 50685
- Zoro # G802523803
- UPC # 738287506853
- Country of Origin Thailand
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 100 mm L, 10 PK (M55000.120.0100)
- TAPCON 1/4-inch x 2-1/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors w/Drill Bit, 100PK (3230)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51030.040.0010)
- ZORO SELECT Dowel Pin, Std, 3/16x3/8 L, PK100 (2MB56)
- MIDWEST FASTENER #10-24 x 5 in Phillips Pan Machine Screw, Plain Stainless Steel, 6 PK (37742)
- MIDWEST FASTENER #10-24 x 1-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07116)
- MIDWEST FASTENER #10-24 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07114)
- MIDWEST FASTENER 5/16"-24 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 8 PK (79047)
- MIDWEST FASTENER #10-24 x 4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (07630)
- MIDWEST FASTENER #8-32 x 1 in Slotted Oval Machine Screw, Chrome Plated Brass, 15 PK (70143)
- ZORO SELECT M3-0.50 x 14 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.030.0014)
- Midwest Fastener Machine Screws