Shop All Machine Screws
Midwest Fastener
#10-24 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 07290
Zoro # G502524766
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-24
- Fastener Length 3 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 07290
- Zoro # G502524766
- UPC # 738287072907
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 20 mm W, 20 mm H (WWG312020305)
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 4 PK (62924)
- ZORO SELECT Tab Weld Nut, 5/16"-18, Steel, 0.655 in Wd, 0.999 in Lg, 0.13 in Ht, 1000 PK (31NWP2)
- HOLO-KROME 5/16"-18 Socket Head Cap Screw, Black Alloy Steel, 1/2 in Length (72120)
- MIDWEST FASTENER 1/4"-20 x 2 in Phillips Truss Machine Screw, Plain Stainless Steel, 50 PK (54508)
- MIDWEST FASTENER 3/16"-24 x 5 in Slotted Flat Machine Screw, Zinc Plated Steel, 8 PK (60102)
- MIDWEST FASTENER #10-24 x 4 in Phillips Flat Machine Screw, Plain Stainless Steel, 8 PK (37781)
- MIDWEST FASTENER #8-32 x 1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 30 PK (33152)
- MIDWEST FASTENER #6-32 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07658)
- MIDWEST FASTENER M6-1.00 x 12 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51572)
- ZORO SELECT M6-1.00 x 90 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (M51110.060.0090)
- Midwest Fastener Machine Screws