Shop All Machine Screws
Midwest Fastener
#10-24 x 2 in Slotted Oval Machine Screw, Plain Stainless Steel, 10 PK
Mfr # 63415
Zoro # G502525077
product price: $6.75
/pk 10, $0.68/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
- System of Measurement Inch
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 63415
- Zoro # G502525077
- UPC # 738287634150
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1/2 in L, 100 PK (U04104.031.0050)
- G.L. HUYETT Eye Bolt 1/4", 1-1/2 in Shank, 1/2 in ID, Carbon Steel, Zinc Clear Trivalent (BWT025-20-150-125ZP)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 5/16 in L, Stainless Steel Body, 50 PK (TFC0810-50)
- ZORO SELECT U-Drive Screw, #2 Thread Size, Zinc Plated Steel, 8/125 Head Ht, 3/8 in Lg, 100 PK (DS-0206-100)
- MIDWEST FASTENER #6-32 x 1-1/2 in Slotted Oval Machine Screw, Plain Stainless Steel, 20 PK (63404)
- MIDWEST FASTENER 1/4"-20 x 1 in Slotted Oval Machine Screw, Plain Stainless Steel, 12 PK (63416)
- MIDWEST FASTENER #6-32 x 1 in Slotted Oval Machine Screw, Plain Stainless Steel, 25 PK (63403)
- MIDWEST FASTENER #10-32 x 3 in Slotted Round Machine Screw, Zinc Plated Steel, 20 PK (68282)
- MIDWEST FASTENER #8-32 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 25 PK (63733)
- MIDWEST FASTENER #6-48 x 3/8 in Slotted Fillister Machine Screw, Black Oxide Steel, 12 PK (32914)
- NEWPORT FASTENERS #4-40 x 1/4 in Phillips Machine Screw, 18-8 Stainless Steel, 5000 PK (252553)
- Midwest Fastener Machine Screws