Shop All Machine Screws
Midwest Fastener
#10-24 x 2 in Phillips Truss Machine Screw, Plain Stainless Steel, 6 PK
Mfr # 33905
Zoro # G302524867
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- System of Measurement Inch
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 33905
- Zoro # G302524867
- UPC # 738287339055
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRAP-IT Back-to-Back Strap, No Adhesive, 22 in, 2-1/2 in Wd, Black, 2 PK (A102-H-22BX)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 3/4 in Lg, 5 PK (WFTSSS8)
- ZORO SELECT Sckt Set Scrw, Cup, M2.5x0.45mmx3mm, PK50 (SS6X02503-050P1)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #8 x 2-3/4 in, Steel Flat Head Phillips Drive (A0100100248F)
- MIDWEST FASTENER #8-32 x 2 in Phillips Truss Machine Screw, Plain Stainless Steel, 6 PK (33898)
- MIDWEST FASTENER 1/4"-20 x 1 in Phillips Truss Machine Screw, Plain Stainless Steel, 50 PK (54505)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Phillips Truss Machine Screw, Plain Stainless Steel, 50 PK (54507)
- MIDWEST FASTENER #10-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 40 PK (77501)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Flat Machine Screw, Zinc Plated Steel, 8 PK (66604)
- MIDWEST FASTENER #10-24 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07289)
- ZORO SELECT #6-32 x 1/4 in Slotted Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2BU26)
- Midwest Fastener Machine Screws