Shop All Machine Screws
Midwest Fastener
#10-24 x 2 in Phillips Flat Machine Screw, Plain Stainless Steel, 12 PK
Mfr # 63706
Zoro # G402525801
product price: $6.79
/pk 12, $0.57/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-24
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 63706
- Zoro # G402525801
- UPC # 738287637069
- Country of Origin Thailand
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 1 in Torx Button Machine Screw, Plain Stainless Steel, 10 PK (77766)
- MIDWEST FASTENER Nut Insert, #4-40 Thrd Sz, Brass, 10 PK (930451)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 2 PK (Z9293)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 15 PK (69491)
- MIDWEST FASTENER #10-24 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07184)
- MIDWEST FASTENER #10-24 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 20 PK (63703)
- MIDWEST FASTENER #10-24 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 15 PK (63705)
- MIDWEST FASTENER 1/4"-28 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 12 PK (34607)
- MIDWEST FASTENER M8-1.25 x 60 mm Phillips Pan Machine Screw, Zinc Plated Steel, 8 PK (78566)
- MIDWEST FASTENER #6-48 x 1/2 in Slotted Fillister Machine Screw, Black Oxide Steel, 10 PK (32916)
- ZORO SELECT M4-0.70 x 8 mm Slotted Flat Machine Screw, Plain Brass, 50 PK (M48170.040.0008)
- Midwest Fastener Machine Screws