Shop All Machine Screws
Midwest Fastener
#10-24 x 2-1/2 in Phillips Oval Machine Screw, Plain Stainless Steel, 50 PK
Mfr # 50676
Zoro # G802523810
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
- System of Measurement Inch
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 50676
- Zoro # G802523810
- UPC # 738287506761
- Country of Origin Thailand
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Rod Ends, #TF12N (TF12N)
- DORMAN Hex Nut, 1/4"-20, Grade 5 (810-010)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (07963)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 25 PK (U04100.025.0450)
- MIDWEST FASTENER #6-32 x 1-1/2 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (04996)
- MIDWEST FASTENER #6-32 x 1/2 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (04991)
- MIDWEST FASTENER #8-32 x 3/4 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (05003)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 20 PK (63708)
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (63701)
- MIDWEST FASTENER #12-24 x 2 in Slotted Flat Machine Screw, Plain Brass, 20 PK (61217)
- ZORO SELECT M2-0.40 x 3 mm Phillips Flat Machine Screw, Zinc Plated Steel, 4000 PK (M23D965)
- Midwest Fastener Machine Screws